Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers Guard Dog 3-Channel Cable Potector with Hinged Lid

Catalog No. 17005582 Shop All Justrite Safety Group Products
Change view
Click to view available options
Length (Metric):
36 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
17-005-582 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-005-582 Supplier Checkers Supplier No. GD3X225O/B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Guard Dog 3-channel cable protector with hinged lid provides a safer crossing for vehicle and pedestrian traffic while protecting valuable electrical cables from damage. Its modular interlocking design allows you to extend to any length.

  • Guard Dog series 3-channel cable protector with hinged lid provides a safer crossing for vehicle and pedestrian traffic while protecting valuable electrical cables and hose lines from damage.
  • Modular interlocking design is ideal for use in amusement parks, entertainment venues, sporting events, and most public, commercial, industrial, construction, and utility applications.

Specifications

Type Cable Protector
Material Polyurethane
Color Black
Length (Metric) 36 in.
Length (English) 36 in
Width (Metric) 0.508 m
Width (English) 20 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.