Learn More
Description
- 3-Channel General Purpose Drop-Over Guard Dog protects pipes, conduit, cable and hose lines that are permanently installed or mounted to the ground or floor
- Drop-Overs protect from above but do not prevent abrasion from below and should be used on a flat surface only
- Ideal for providing a safer crossing for vehicles and pedestrian traffic in public, commercial and industrial applications
- This 3-Channel Drop Over System features two extra wide channels to accommodate various quantities and sizes of lines
- These lightweight 18 in. length Drop Overs are easy to store in service/utility trucks and use when needed
Specifications
Specifications
| Color | Orange |
| Material | Polyurethane |
| Dimensions (L x W x H) | 21.88 x 19.88 x 1.88 in. |
| Product Type | Cable Protector |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.