Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Guardian 3000 Hotplate Stirrer Kit

Catalog No. 01920229 Shop All OHAUS Products
Change view
Click to view available options
Dimensions (L x W x H):
10.4 x 4 x 6.4 in.
10.4 x 4.3 x 6.4 in.
12.5 x 4.4 x 8.8 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01-920-229 10.4 x 4.3 x 6.4 in.
01-920-228 12.5 x 4.4 x 8.8 in.
01-920-227 10.4 x 4 x 6.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-920-229 Supplier OHAUS™ Supplier No. 30983673
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The hotplate stirrers are designed for economical heating and stirring in all laboratory settings. The bright LCD display includes easy-to-read temperature and speed settings, intuitive icons and a prominent hot top indicator that lights up when the heater is above 40°C.

  • Kit-1 (K1) has the Temperature Probe 30500590 and the Probe Holder Kit 30973298 included in package.
  • Industry leading safety at affordable prices. Guardian 3000 units offer safety, controlled heating and powerful stirring for general laboratory use - all at a competitive price point.
  • SafetyHeat™ protects the lab. An industry-leading early detection system uses two independent safety controls to monitor the electronics and stop heating before an over-temperature condition occurs.
  • Designed to last - the rugged metal housing has a spill-resistant design for long life in the lab under harsh conditions. The smooth, chemical-resistant ceramic top makes for easy clean ups.
  • Hot Caution - In case the top plate temperature is over 40°C, a bright, ISO standard hot caution symbol illuminates for caution. Turning off the power switch, the symbol remain illuminates and the LCD displays HOT texts for additional caution.
  • Power Switch - An easy-to-reach rocker switch to power on/off the unit. Protected by enclosure overhang from accidental spills.
  • Green indicator lights when unit is heating and stirring.
  • Probe in use icon.
  • Single Point Calibration icon.
  • Text and symbol HOT caution indicators.
  • Smooth enclosure surfaces for easy cleaning.
  • Audible alarm.
  • IP21 Ingress Protection.
  • Robust full metal housing.
  • High-performance SmCo magnet.
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 120 V
Size 4 x 4 in.
Temperature (Metric) 5°C to 40°C
Type Hot Plate
Plug Type US
No. of Positions 1
Max. Container Size 15 L
Stirring Range 0 to 1600 rpm
Warranty 2 Years
Dimensions (L x W x H) 10.4 x 4.3 x 6.4 in.
Certifications/Compliance CAN/CSA C22.2 61010-1, CAN/CSA C22.2 61010-2-010, CAN/CSA C22.2 61010-2-051, UL 61010-1, UL 61010-2-
Display LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.