Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ohaus Guardian 5000 Hotplate Stirrer Kit

Catalog No. 1676262 Shop All OHAUS Products
Change view
Click to view available options
Size:
10 x 10 in.
5.3 in. dia.
7 x 7 in.
Type:
Stirring Hotplate Kit
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Type
16-762-62 10 x 10 in. Stirring Hotplate Kit
16-762-76 5.3 in. dia. Stirring Hotplate Kit
16-762-78 7 x 7 in. Stirring Hotplate Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 16-762-62 Supplier Ohaus Supplier No. 30981782
Add to Cart
Add to Cart

Kit comes with temperature probe, clamps, and support frame. Expertly engineered hotplate stirrers with premium safety and versatility features for everyday use.

  • Our signature SafetyHeat™ and SmartHeat™ features, combined with the new Run Dry Protection system plus, Time Run mode and the optional Splash Shield, provide complete safety
  • An intuitive user interface featuring a large, bright LCD screen with white characters and knob button(s), allows for user friendly operation
  • RS232 port included for remote control or data logging
  • The evolved SmartRate™ system supports heating and stirring from fast and intensive to soft and precise, with a range of accessories to empower a variety of applications
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 120 V
Size 10 x 10 in.
Temperature (Metric) Ambient +5°C to 500°C
Type Stirring Hotplate Kit
Shape Square
Max. Sample Load 22 L
Plug Type US
No. of Positions 1
Max. Container Size 22 L
Stirring Range 50 to 1800 rpm
Warranty 2 Years
Certifications/Compliance CE, TÜV (Standard IEC 61010-1 (cTÜVus))
Display LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.