Learn More
Description
- Ohaus™ Guardian 5000™ Hotplates and Stirrers are designed for safety and simplicity in all research, academic and industrial applications
- The design ensures proper mixing and temperature control of the top plate or your sample when using the optional temperature probe
- Heating models include a Single Point Calibration feature for multiple setpoints
- Choose from five models with three different plate sizes for everyday heating and stirring applications
Specifications
Specifications
| Top Plate Material | Ceramic |
| Voltage | 120 V |
| Includes | 1.5 in. PTFE Coated Stir Bar |
| Safety Features | SmartHousing™ stays cool to the touch and is chemical-resistant. Industry-leading SafetyHeat™ internal protection system assures safety in heating applications with dual monitoring of system health |
| Stirring Features | 60 rpm to 1600 rpm |
| Controller Type | Digital |
| Model | e-G51HS10C |
| Size | 10 x 10 in. |
| Temperature (Metric) | 5°C to 500°C |
| Ambient Temperature | 5°-40°C, 80% RH, Non-Condensing |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.