Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Guardian 5000™ Hotplates and Stirrers

Catalog No. p-9026012 Shop All OHAUS Products
Change view
Click to view available options
Top Plate Material:
Aluminum
Ceramic
Size:
10 x 10 in.
5.3 in. dia.
7 x 7 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material Size
01-922-002 Ceramic 7 x 7 in.
01-922-003 Ceramic 10 x 10 in.
01-922-004 Aluminum 5.3 in. dia.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-922-002 Supplier OHAUS™ Supplier No. 30500520

OHAUS™ Guardian 5000™ Hotplates and Stirrers have exceptional safety features, making them reliable for everyday use

  • Ohaus™ Guardian 5000™ Hotplates and Stirrers are designed for safety and simplicity in all research, academic and industrial applications
  • The design ensures proper mixing and temperature control of the top plate or your sample when using the optional temperature probe
  • Heating models include a Single Point Calibration feature for multiple setpoints
  • Choose from five models with three different plate sizes for everyday heating and stirring applications
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 120 V
Includes 1.5 in. PTFE Coated Stir Bar
Safety Features SmartHousing™ stays cool to the touch and is chemical-resistant. Industry-leading SafetyHeat™ internal protection system assures safety in heating applications with dual monitoring of system health
Stirring Features 60 rpm to 1600 rpm
Controller Type Digital
Model e-G51HS07C
Size 7 x 7 in.
Temperature (Metric) 5°C to 500°C
Ambient Temperature 5°-40°C, 80% RH, Non-Condensing
Frequency 50/60 Hz
Amperage 10 A
Wattage 1,080 W
Weight (English) 5.7 lb.
Weight (Metric) 2.6 kg
Type Stirring Hotplate
Shape Square
Max. Sample Load 15 L
Plug Type US
No. of Positions 1
Max. Container Size 15 L
Stirring Range 0 to 1600 rpm
Warranty 2 Years
Dimensions (L x W x H) 4.8 x 12.2 x 8.8 in.
Certifications/Compliance CAN/CSA C22.2 61010-1, CAN/CSA C22.2 61010-2-010, CAN/CSA C22.2 61010-2-051, UL 61010-1, UL 61010-2-
Display Custom Backlit LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.