Learn More
Description
Includes
HPS, Hotplate, Stirrer, Cimarec, IKA RET
Requires
HPS, Hotplate, Stirrer, Cimarec, IKA RET
- Rod stand, probe and holder, and flask clamps are all included in package for immediate installation
- Heat-resistant handles for safe handling when hot
- Multiple inserts available in different capacities
- Capability to install a second rod and additional clamps for more sophisiticated apparatus setup
- As a safer alternative to oil bath, the synthesis kits eliminate the risks of oil fires, spills, and toxic fume emissions
- The base blocks include 2 heat-resistant handles for safe handling when hot
- Compared to traditional heating mantles, the synthesis kits provide precise, uniform heating
- Their low-well design prevents glassware cracking or jamming and ensures excellent reaction visibility
- As flask sizes vary, the compact insert blocks help users save costs by avoiding multiple base blocks
- Thanks to high-precision machining, inserting and removing them is as easy as building blocks
- Benefit from a chemical and solvent-resistant anodized finish, the blocks are durable and easy to clean
- No water waste since water baths are not used
- Also, there is no need to dispose of used oil
- Low-Well Design Prevents Glassware Cracking or Jamming and Ensures Excellent Reaction Visibility
- Driven by Guardian's Commitment to safety and versatility
- The next generation Guardian 5000 hotplate stirrers are engineered for safety and versatility across research, academic and industrial settings
- They offer powerful heating and mixing, with premium hardware and software to support diverse users safely and reliably
- Heating models reach up to 550°C and feature 3 temperature control modes for quick heating or precise heating without overshoot
- Select from 5 models with 3 plate sizes
Order Info
HPS, Hotplate, Stirrer, Cimarec, IKA RET
Certifications
HPS, Hotplate, Stirrer, Cimarec, IKA RET
Compliance
HPS, Hotplate, Stirrer, Cimarec, IKA RET
Warranty and Services
HPS, Hotplate, Stirrer, Cimarec, IKA RET
HPS, Hotplate, Stirrer, Cimarec, IKA RET
Specifications
Specifications
| Top Plate Material | Ceramic-coated Aluminum |
| Voltage | 120 V |
| Body Material | Metal |
| Size | 5.3 in. dia. |
| Temperature (Metric) | Ambient 5°C to 360°C |
| Type | Hotplate Stirrer |
| Plug Type | US |
| No. of Positions | 1 |
| Max. Container Size | 0.25 L |
| Stirring Range | 50 to 1800 rpm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.