Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Guardian 7000™ Hotplates and Stirrers

Catalog No. 01922007 Shop All OHAUS Products
Change view
Click to view available options
Top Plate Material:
Aluminum
Ceramic
Size:
10 x 10 in.
5.3 in. dia.
7 x 7 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material Size
01-922-007 Aluminum 5.3 in. dia.
01-922-005 Ceramic 7 x 7 in.
01-922-006 Ceramic 10 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-922-007 Supplier OHAUS™ Supplier No. 30500620
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

OHAUS™ Guardian 7000™ Hotplates and Stirrers have exceptional safety features, making them reliable for everyday use

  • Ohaus™ Guardian 7000™ Hotplate Stirrers are designed with outstanding safety features and superior heating and mixing performance
  • Channels spills away from internal components and the angled glass control panel
  • Bright LCD display includes intuitive icons, temperature, speed and time settings
  • Designed to monitor performance from across the lab

Safety Features:

  • SmartRate™- Enables user to select fast or slow temperature and speed ramp rates for precise sample control
  • SmartHeat™- Safely control and monitor the maximum temperature preventing overheating of sensitive samples
  • SmartLink™- Safely shuts off the heating function if the bluetooth link is broken
  • SmartHousing™- Stays cool to the touch and is chemical-resistant
  • SmartPresence™- Exclusive proximity sensor technology recognizes nearby users and safely turns off hotplate if none are detected
  • SafetyHeat™- Industry-leading internal protection system to assure safety in heating applications with dual monitoring of system health
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Aluminum
Voltage 120 V
Includes In-Use Cover
Safety Features SmartRate™, SmartHeat™, SmartLink™, SmartPresence™, SafetyHeat™
Stirring Features 60-1600 rpm
Controller Type Digital
Model e-G71HSRDM
Size 5.3 in. dia.
Temperature (Metric) 5°C to 380°C
Ambient Temperature 5°-40°C, 80% RH, Non-Condensing
Frequency 50/60 Hz
Amperage 8.3 A
Wattage 896 W
Weight (English) 5.7 lb.
Weight (Metric) 2.6 kg
Type Stirring Hotplate
Shape Square
Max. Sample Load 20 L
Plug Type US
No. of Positions 1
Max. Container Size 20 L
Stirring Range 0 to 1600 rpm
Warranty 2 Years
Display LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.