Learn More
Description
Construction
- 20 ft. or 40 ft. Shipping Container
- JC026: 26 in. stainless steel trays
- JB026: Cadaver carrier to accommodate JC026 trays
- JD026: Cradle tray system, fits on forklift for trays
- JD470: Powered cadaver lift, fork-style with reversible/adjustable forks
- IR26401: 4-tier, 1 bay mobile racks with tray loading brackets (KCON20 only)
- IR26501: 5-tier, 1 bay mobile racks with tray loading brackets (KCON35 only)
Materials
- Painted steel shipping container
- Racks and trays made of 304 stainless steel with heliarc-welded seams and joints ground and polished to a smooth finish
Dimensions
- KCON20: 20L x 8W x 8H ft.
- KCON35: 40L x 8W x 8H ft.
Capacity
- 300 lb. per rack tier
- 1200 lb. per rack (KCON20)
- 1500 lb. per rack (KCON35)
Utilities
- Default: 460/480v 3-phase, 25-amp service
- Optional: 230/240v 3-phase, 50-amp service (notify your Mopec Group rep for this option)
Specifications
Specifications
| Type | Morgue Container |
| No. of Doors | 1 |
| Style | Freestanding |
| Voltage | 460/480 V |
| Holds | 16 Bodies |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
