Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Guardian Morgue Overflow Cold Storage Container Systems
SDP

Catalog No. 23045472 Shop All Mopec Products
Change view
Click to view available options
Holds:
16 Bodies
35 Bodies
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
23-045-472 35 Bodies
23-045-471 16 Bodies
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 23-045-472 Supplier Mopec Supplier No. KCON35
Add to Cart
Add to Cart
Request a Quote

Morgue Overflow Cold Storage Container System comes fully equipped with body racks, body trays, a body carrier, body bags, and a battery-powered lift.

Construction

  • 20 ft. or 40 ft. Shipping Container
  • JC026: 26 in. stainless steel trays
  • JB026: Cadaver carrier to accommodate JC026 trays
  • JD026: Cradle tray system, fits on forklift for trays
  • JD470: Powered cadaver lift, fork-style with reversible/adjustable forks
  • IR26401: 4-tier, 1 bay mobile racks with tray loading brackets (KCON20 only)
  • IR26501: 5-tier, 1 bay mobile racks with tray loading brackets (KCON35 only)

Materials

  • Painted steel shipping container
  • Racks and trays made of 304 stainless steel with heliarc-welded seams and joints ground and polished to a smooth finish

Dimensions

  • KCON20: 20L x 8W x 8H ft.
  • KCON35: 40L x 8W x 8H ft.

Capacity

  • 300 lb. per rack tier
  • 1200 lb. per rack (KCON20)
  • 1500 lb. per rack (KCON35)

Utilities

  • Default: 460/480v 3-phase, 25-amp service
  • Optional: 230/240v 3-phase, 50-amp service (notify your Mopec Group rep for this option)

Specifications

Type Morgue Container
No. of Doors 1
Style Freestanding
Voltage 460/480 V
Holds 35 Bodies
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.