Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Guardian Protective Wear Rainwear Pants

Catalog No. 19812240
Change view
Click to view available options
Size:
Small
Medium
X-Large
Size (English) Waist:
30 to 32 in.
34 to 36 in.
42 to 44 in.
Size (English) Inseam:
30 in.
31 in.
32.5 in.
Size (Metric) Inseam:
76.2 cm
78.7 cm
82.5 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist Size (English) Inseam Size (Metric) Inseam
19-812-240 Small 30 to 32 in. 30 in. 76.2 cm
19-812-238 Medium 34 to 36 in. 31 in. 78.7 cm
19-812-239 X-Large 42 to 44 in. 32.5 in. 82.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-812-240 Supplier Guardian Protective Wear Supplier No. N706FPLYS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Size Small
Material Vinyl/Nylon/Vinyl Tri-weave
Color Yellow
Size (English) Inseam 30 in.
Size (English) Waist 30 to 32 in.
Size (Metric) Inseam 76.2 cm
Style Bib-style
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.