Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Guardian Protective Wear Full-Length Police Raincoats

Catalog No. 19812227
Change view
Click to view available options
Color:
Fluorescent Lime
Yellow
Size:
Small
Medium
Large
X-Large
2X-Large
Length (English):
47 in.
48 in.
49 in.
49.5 in.
50 in.
Length (Metric):
119.3 cm
121.9 cm
124.4 cm
125.7 cm
127 cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Length (English) Length (Metric)
19-812-227 Yellow X-Large 49.5 in. 125.7 cm
19-812-217 Yellow Small 47 in. 119.3 cm
19-812-226 Yellow Medium 48 in. 121.9 cm
19-812-213 Fluorescent Lime Large 49 in. 124.4 cm
19-812-214 Fluorescent Lime Medium 48 in. 121.9 cm
19-812-215 Fluorescent Lime Small 47 in. 119.3 cm
19-812-216 Fluorescent Lime X-Large 49.5 in. 125.7 cm
19-812-218 Yellow 2X-Large 50 in. 127 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-812-227 Supplier Guardian Protective Wear Supplier No. 976YXL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Size X-Large
Material Nylon
Color Yellow
Closure Type Snap
Certifications/Compliance NFPA 701
Coating Polyurethane
Seam Type Stitched, taped
Style Full length
Size (English) Chest 48 to 50 in.
Size (English) Inseam 32.5 in.
Size (English) Waist 42 to 44 in.
Size (Metric) Chest 121.9 to 127 cm
Size (Metric) Inseam 82.5 cm
Length (English) 49.5 in.
Length (English) Sleeve 37 in.
Length (Metric) 125.7 cm
Length (Metric) Sleeve 93.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.