Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Guardian Protective Wear Full-Length Raincoats

Catalog No. 19812209
Change view
Click to view available options
Color:
Lime Yellow
Orange
Yellow
Size:
Medium
Large
X-Large
2X-Large
4X-Large
Length (English) Sleeve:
35 in.
36 in.
37 in.
37.5 in.
37.7 in.
Size (English) Chest:
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
60 to 62 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Length (English) Sleeve Size (English) Chest
19-812-209 Lime Yellow 2X-Large 37.5 in. 52 to 54 in.
19-812-208 Lime Yellow X-Large 37 in. 48 to 50 in.
19-812-207 Lime Yellow Medium 35 in. 40 to 42 in.
19-042-262 Orange Medium 35 in. 40 to 42 in.
19-042-261 Orange Large 36 in. 44 to 46 in.
19-042-263 Orange X-Large 37 in. 48 to 50 in.
19-812-212 Yellow 4X-Large 37.7 in. 60 to 62 in.
19-047729 Yellow X-Large 37 in. 48 to 50 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-812-209 Supplier Guardian Protective Wear Supplier No. 975LY2XL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Size 2X-Large
Material Nylon
Color Lime Yellow
Closure Type Snap
Certifications/Compliance NFPA 701
Coating Polyurethane
Seam Type Stitched, taped
No. of Pockets 2
Style Full length
Size (English) Chest 52 to 54 in.
Size (English) Inseam 33 in.
Size (English) Waist 46 to 48 in.
Size (Metric) Chest 132 to 137 cm
Size (Metric) Inseam 83.8 cm
Length (English) 48 in.
Length (English) Sleeve 37.5 in.
Length (Metric) 121.9 cm
Length (Metric) Sleeve 95.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.