Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Guardian Protective Wear Full-Length Raincoats

Catalog No. 19812211
Change view
Click to view available options
Size:
2X-Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-812-211 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-812-211 Supplier Guardian Protective Wear Supplier No. 975Y2XLI
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Size 2X-Large
Material Nylon
Color Lime Yellow
Closure Type Snap
Certifications/Compliance NFPA 701
Coating Polyurethane
Seam Type Stitched, taped
No. of Pockets 2
Style Full length
Size (English) Chest 52 to 54 in.
Size (English) Inseam 33 in.
Size (English) Waist 46 to 48 in.
Size (Metric) Chest 132 to 137 cm
Size (Metric) Inseam 83.8 cm
Length (English) 48 in.
Length (English) Sleeve 37.5 in.
Length (Metric) 121.9 cm
Length (Metric) Sleeve 95.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.