Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Guardian Protective Wear Polyurethane Jackets

Catalog No. 19812109
Change view
Click to view available options
Size:
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-812-109 4X-Large
19-812-107 2X-Large
19-812-108 3X-Large
19-812-103 5X-Large
19-812-104 Large
19-812-106 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-812-109 Supplier Guardian Protective Wear Supplier No. 403OD4XL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Size 4X-Large
Material Nylon
Color Olive
Closure Type Snap
Certifications/Compliance NFPA 701
Coating Polyurethane
Seam Type Stitched, taped
Size (English) Chest 60 to 62 in.
Size (Metric) Chest 152.4 to 157.4 cm
Length (English) 32 in.
Length (English) Sleeve 37.7 in.
Length (Metric) 81.2 cm
Length (Metric) Sleeve 95.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.