Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Guardian Protective Wear Standard Length Jackets

Catalog No. 19812174
Change view
Click to view available options
Size:
3X-Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-812-174 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-812-174 Supplier Guardian Protective Wear Supplier No. 854Y3XL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Size 3X-Large
Material Nylon
Color Yellow
Closure Type Zipper
Certifications/Compliance NFPA 701
Coating Polyurethane
Seam Type Stitched, taped
Hood Type None
Style Standard length
Size (English) Chest 56 to 58 in.
Size (Metric) Chest 142 to 147 cm
Length (English) 32 in.
Length (English) Sleeve 37.7 in.
Length (Metric) 81.2 cm
Length (Metric) Sleeve 95.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.