Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Guardian Protective Wear Tri-Weave Raincoats

Catalog No. 19812162
Change view
Click to view available options
Color:
Green
Lime Yellow
Orange
Yellow
Size:
Small
Large
X-Large
2X-Large
3X-Large
4X-Large
Length (English):
47 in.
49 in.
49.5 in.
50 in.
Length (Metric):
119.3 cm
124.4 cm
125.7 cm
127 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Length (English) Length (Metric)
19-812-162 Green Large 49 in. 124.4 cm
19-822-254 Orange 3X-Large 50 in. 127 cm
19-812-165 Green X-Large 49.5 in. 125.7 cm
19-812-246 Lime Yellow 3X-Large 50 in. 127 cm
19-812-244 Lime Yellow Small 47 in. 119.3 cm
19-812-170 Yellow 2X-Large 50 in. 127 cm
19-812-161 Yellow 4X-Large 50 in. 127 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-812-162 Supplier Guardian Protective Wear Supplier No. 757GNL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Size Large
Material Nylon, Vinyl
Color Green
Closure Type Snap
Certifications/Compliance NFPA 701
Seam Type Stitched, taped
No. of Pockets 2
Style Full length
Size (English) Chest 44 to 46 in.
Size (English) Inseam 32.5 in.
Size (English) Waist 38 to 40 in.
Size (Metric) Chest 111.7 to 116.8 cm
Size (Metric) Inseam 82.5 cm
Length (English) 49 in.
Length (English) Sleeve 36 in.
Length (Metric) 124.4 cm
Length (Metric) Sleeve 91.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.