Learn More
Guardian Protective Wear Rainwear Coveralls
Specifications
Specifications
| Size | 3X-Large |
| Material | Vinyl |
| Color | Yellow |
| Seam Type | Taped |
| Certifications/Compliance | NFPA 701 |
| Size (English) Waist | 33.5 in. |
| Size (Metric) Waist | 85.09 cm |
| Waist Style | Adjustable drawstring |
| For Use With (Application) | Splash protection from most chemicals |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.