Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Guardian Protective Wear Rainwear Coveralls

Catalog No. 19812151
Change view
Click to view available options
Size:
X-Large, 2X-Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-812-151 X-Large, 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-812-151 Supplier Guardian Protective Wear Supplier No. 726GNXL/XXL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Size X-Large, 2X-Large
Material Vinyl
Color Green
Neck Style Hooded
Closure Type Zipper
Seam Type Stitched, Taped
Certifications/Compliance NFPA 701
Description Attached hood, zipper front
Size (English) Inseam 32.5, 33 in.
Size (English) Waist 42 to 48 in.
Size (Metric) Inseam 82.55, 83.82 cm
Size (Metric) Waist 106.68 to 121.92 cm
For Use With (Application) Splash protection from most chemicals
Length (English) Sleeve 37, 37.5 in.
Length (Metric) Sleeve 93.98, 95.25 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.