Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Guardian System Ramp
SDP

Catalog No. p-200109744 Shop All Mopec Products
Change view
Click to view available options
Length (English):
58.3 in.
105.3 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
23-268-953 58.3 in.
23-268-954 105.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 23-268-953 Supplier Mopec Supplier No. IR0002
Only null left
Add to Cart
Add to Cart

Designed for seamless integration with Guardian Systems, these ramps provide a smooth transition for wheeled units, improving operational efficiency while upholding safety standards.

Construction

  • IR0002: Gradual 11.4-degree slope
  • Anti-slip grip-tape for safety

Materials

  • IR0002: Heavy 7-gage 304 stainless steel construction with a 4 finish

Dimensions

  • 36.7 W x 13.7 H in.
  • IR0002: 58.3 L in.

Capacity

  • 500 lb.

Performance

  • Allows easy loading of carts, racks, gurneys or lifts
  • Sits flush on a 9.5 in. tall threshold of a standard shipping container

Specifications

Product Type Mortuary Rack
Material Stainless Steel
Height (English) 13.7 in.
Length (English) 58.3 in.
Width (English) 36.7 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.