Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Guardian Systems Pull Behind Refrigerated Trailers
SDP

Catalog No. 21200240 Shop All Mopec Products
Change view
Click to view available options
Holds:
16 Decedents
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
21-200-240 16 Decedents
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-200-240 Supplier Mopec Supplier No. CMT20862
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The ultimate system for those looking for a simple, convenient, and cost-effective solution for surge capacity. The Integrated Trailer System features a trailer, cooling unit, and body trays, and is equipped with a push-to-lock body rack system for a safer and more secure system.

Construction

  • 16 decedent capacity
  • Heavy duty ramp with spring assist and transition flap
  • Interior LED lighting with external switch
  • Entry door: 46 x 76 in.

Materials

  • Stainless steel cadaver racks
  • Stainless steel cadaver trays
  • Stucco-embossed aluminum interior
  • Poly-core aluminum siding, screw-less white exterior
  • Aluminum tread plate on floor and ramp
  • Vinyl strip door curtains

Performance

  • Overhead cadaver lift system
  • Lockable entry door
  • Push-to-lock tray and rack system

Utilities / Power

  • 208-230/1/60 refrigeration system with 2hp compressor
  • Single-point electrical connection (50 Amp)
  • 25 ft., 50 Amp, heavy-duty extension cord (14-50P to SS2-50R)

General Specifications

  • 8.5 x 20 ft. tandem axle with a-frame generator pad
  • GVWR: 10,400 lb.
  • GAWR (each axle): 5,200 lb. torsion axles
  • Maximum cargo weight: 7,000 lb.

Options & Accessories

  • Antimicrobial interior finish
  • Custom exterior colors and logo
  • Diesel standby generator
  • Gasoline standby generator
  • Available for purchase or rental

Specifications

Type Morgue Trailer
Refrigerant 208-230/1/60 Refrigeration System with 2 hp Compressor
No. of Doors 1
Insulation Stucco-embossed Aluminum Interior
Style Freestanding
Voltage 208/230 V
Holds 16 Decedents
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.