Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Brown Kraft Mailing Envelope, 12 x 15.5, 28 lb, 250/Pk.

Supplier:  MSC 39577481

Encompass

This brown kraft mailing envelope is designed for shipping and office use. It features a gummed flap for secure sealing and is made from 28 lb paper, colored kraft, and opaque to prevent contents from being viewed.

  • Made from 28 lb paper
  • Opaque to prevent contents from being viewed
  • Features a gummed flap for secure sealing
  • Dimensions of 12 in width by 15-1/2 in length
  • Supplied in a box quantity of 250

Catalog No. 50-191-8161


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.