Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Nitrocellulose Black Grid Membranes

Catalog No. E04BG047S2 Shop All GVS Products
Change view
Click to view available options
Pore Size:
0.45 μm
0.7 μm
Quantity:
100 Pk.
200 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Quantity
E04BG047S2 0.45 μm 100 Pk.
E07BG047S1 0.7 μm 200 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. E04BG047S2 Supplier GVS Supplier No. 1214866
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hydrophilic membranes that are good for particulate analysis and other microbiological applications

  • Hydrophilic, noncytotoxic wetting agent
  • Rapid flow rate and high throughput
  • Uniform pore structure for consistent flow and diffusion rates
  • 150μm (6 mil.) Thickness
  • Approx. 160μ/cm sq. BSA Protein Binding (depending on pore size)
  • Biologically inert

Aqueous filtration, sterility testing, gravimetric analysis with ashing technique, microbiological and particulate analysis

Compliance

Sterilized by gamma irradiation or EtO, passed USP Class VI testing, less than 4% extractables

Specifications

Autoclavable Autoclavable
Bubble Point 30psi
Color Black
Material Nitrocellulose
Pore Size 0.45 μm
Sterility Sterile
Flow Rate 51mL/min./cm2
For Use With (Application) Diagnostic kit manufacturing applications, aqueous filtration, sterility testing, gravimetric analysis with ashing technique, microbiological and particulate analysis
Hydrophobicity Hydrophilic
Protein Binding Capacity 160μg/cm2
Quantity 100 Pk.
Stability 18 Months
Surface Type Grid
Temperature Range (English) 356°F
Temperature Range (Metric) 180°C
Thickness (English) 6 mil
Thickness (Metric) 150 μm
Diameter (English) 1.8 in.
Diameter (Metric) 4.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.