Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Syngene™ GX UV Transilluminators
GREENER_CHOICESDP

Catalog No. 01257248 Shop All Synoptics, Inc. Products
Change view
Click to view available options
Wavelength:
302 nm
365 nm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
01-257-248 365 nm
01-257-250 302 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Produces UV light
Catalog No. 01-257-248 Supplier Syngene™ Supplier No. GX2020LA
Only null left
Add to Cart
Add to Cart
Produces UV light

The GX UV Transilluminator is designed for G:BOX Imaging Systems and is available in two different wavelengths: medium wave (302 nm) and longwave (365 nm).

  • Compact and lightweight design with runners for ease of use
  • Bright, uniform illumination provides reliable quantification of electrophoretically separated fluorescent proteins
  • Two different UV wavelength options: medium wave (302 nm) and longwave (365 nm)
  • Viewing size of 20 x 20 cm
  • Electrical Requirements: 115 V, 60 Hz
  • Designed for use with Syngene™ G:BOX range of imaging systems.

Specifications

Product Type UV Transilluminator
For Use With (Equipment) G:BOX Imaging Systems
Size (Metric) Filter 20 x 20 cm
Product Line Syngene
Voltage 115 V
Frequency 60 Hz
Intensity 50 to 100%
Wavelength 365 nm
Lighting Type UV
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.