Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Heavy-Duty Corrugated Lid, Rectangle, 4 in H, Brown, 1 ea

Catalog No. 501916389
Encompass

This heavy-duty corrugated lid is designed for Gaylord containers, facilitating the consolidation of multiple piece shipments. It serves as an effective master pack for smaller cartons or provides protection for irregularly shaped shipments. The lid is sold and shipped flat in bundle quantities.

  • Overall length: 49-1/4 in
  • Overall width: 49-1/4 in
  • Overall height: 4 in
  • Container shape: Rectangle
  • Type: Heavy-duty Gaylord lid
  • Working weight capacity: 95 lb
  • Color: Brown
  • Number of walls: 1

Catalog No. 50-191-6389 Supplier MSC Supplier No. 39559224
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heavy-duty corrugated lid is designed for Gaylord containers, facilitating the consolidation of multiple piece shipments. It serves as an effective master pack for smaller cartons or provides protection for irregularly shaped shipments. The lid is sold and shipped flat in bundle quantities.

  • Overall length: 49-1/4 in
  • Overall width: 49-1/4 in
  • Overall height: 4 in
  • Container shape: Rectangle
  • Type: Heavy-duty Gaylord lid
  • Working weight capacity: 95 lb
  • Color: Brown
  • Number of walls: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.