Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Salt Brine Plastic Plain Form Hydrometers
SCI_ED

Catalog No. s71798 Shop All H-B Instrument Company Products
Change view
Click to view available options
Accuracy:
±1%
Increments:
1%
Specific Gravity Range:
0 to 80%
Type:
Hydrometer (% by Saturation)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy Increments Specific Gravity Range Type
S71798 ±1% 1% 0 to 80% Hydrometer (% by Saturation)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place and should not be subjected to extreme temperature
Catalog No. S71798 Supplier H-B Instrument™ Supplier No. B618000500/EMD
Only null left
Add to Cart
Add to Cart
Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place and should not be subjected to extreme temperature

Ideal for precise measuring of salt brine

  • Made from optical quality polycarbonate material
  • Contain lead free ballast and are available in models to measure various levels of salt content from 0% to 100%
  • Durable and shatterproof
  • Made in USA
  • Easy to read black scale on yellow back helps avoid eye fatigue
  • 300mm (12 in.) long
  • Lead free ballast
  • Individually serialized
  • Temperature standardization of 15°C (60°F)



Applications:
Perfect for field work where breakage could be a concern. Used for measuring sodium chloride saturation of salt brines in industries including food, fishing, and transportation, they are available in models to measure various levels of salt content from 0% to 100%.
 

Certifications:
Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.

 

 

Order Info

Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.

Certifications

Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Specifications

Type Hydrometer (% by Saturation)
Accuracy ±1%
Increments 1%
Certifications/Compliance Traceable to NIST
Length (Metric) 300 mm
For Use With (Application) Perfect for field work where breakage could be a concern. Used for measuring sodium chloride saturation of salt brines in industries including food, fishing, and transportation, they are available in models to measure various levels of salt content from 0
Specific Gravity Range 0 to 80%
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.