Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SP Bel-Art™ H-B DURAC Thermocouple Thermometer Probes

Catalog No. 01257128 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-200°C to +920°C
-40°C to +750°C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
01-257-128 -40°C to +750°C
01-257-129 -200°C to +920°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-257-128 Supplier SP Bel-Art™ Supplier No. B609011200
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

H-B DURAC Thermocouple Thermometer Probe

  • For use with H-B DURAC Calibrated Thermocouple Thermometers or others that accept K or J type probes.
  • For temperature measurement of liquids, semi-solids, or air/gasses
  • Measure wide temperature ranges
  • 15.24 cm (6”) stainless steel probe
  • B60901-1300 perfect for use in dewars

Specifications

Length (English) Cable 40 in.
Length (Metric) Cable 101.5 cm
Probe Type J, lead wire, stainless steel overbraid
Temperature Range (Metric) -40°C to +750°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.