Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Alcohol Proof and Tralles Hydrometers

Catalog No. 13201574 Shop All H-B Instrument Company Products
Change view
Click to view available options
Accuracy:
±1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy
13-201-574 ±1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-201-574 Supplier H-B Instrument™ Supplier No. B618078000

missing translation for 'validMainframeMsg'

Presence of thermometer in the bottom portion permits temperature correction of test liquid

  • Dual scale
  • Thermometer range: 10° to 100°F
  • Temperature standard: 60°F
  • Subdivisions: 1° Tralles, 2° Proof
  • Approximate length: 13.7 in. (350mm)

Specifications

Accuracy ±1
Increments 0.2
Length (Metric) 350 mm
Includes Multilanguage (English, French, German, Italian, Portuguese and Spanish) statement of accuracy
For Use With (Application) Measure the specific gravity, brix, baume, degrees API, Alcohol by volume and a variety of special applications for a wide range of liquids
Temperature of Standardization 60°F
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.