Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Cable Free and Cable Free Pro Weather Stations
SCI_ED

Catalog No. S95618 Shop All H-B Instrument Company Products
Change view
Click to view available options
Calendar up to 2099
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S95618 Calendar up to 2099
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S95618 Supplier H-B Instrument™ Supplier No. B615000600
This item is not returnable. View return policy

Includes

One remote sensor and batteries

Three model offer numerous features

Basic models feature

  • Perpetual calendar up to year 2050 with date and day of week in seven languags: English, German, French, Italian, Spanish, Dutch, and Danish
  • 12/24 hour selectable time with snooze alarm
  • Moon phase
  • Animation waether forecast
  • Comfort index icons
  • Indoor/outdoor relative humidity range: 20/90%
  • Dual scale indoor/outdoor temperature range: 0/50°C, -20/60°C
  • Indoor/outdoor hygro-thermometer trend indicator
  • RF wireless hygro-thermometer links up to three remote sensors

Advanced Model also features

  • Perpetual calendar up to year 2099 with date and day of week
  • Tide indicator
  • Sunrise/sunset times
  • Barometric pressure measurement: animation weather forecat, pressure bar chart, pressure history, pressure trend indicator, andpressure readout in mb/hpa or Hg
  • Comfort index icons
  • Min/max memory for hygro-thermometer

Order Info

Individually packed with multi-language instructions

Compliance

CE marked and RoHS compliant

Specifications

Includes 433MHZ RF remote sensor and battery, multi language instructions, with perpetual calendar up to year 2099, tide indicator, sunrise/sunset times
Temperature (Metric) Operating -20°C to +60°C
Height (Metric) 20 cm
Temperature (English) Operating -4°F to +140°F
Product Type Advanced Weather Station
Width (Metric) 12.7 cm
Certifications/Compliance CE, RoHS
Height (English) 7.9 in.
Width (English) 5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.