Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Analog Stopwatch with Crown Stopper

Catalog No. 13201527 Shop All H-B Instrument Company Products
Change view
Click to view available options
Measurement Time:
15 min. 0.1 sec. intervals
30 min. 0.2 sec. intervals
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Time
13-201-527 30 min. 0.2 sec. intervals
13-201-526 15 min. 0.1 sec. intervals
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-201-527 Supplier H-B Instrument™ Supplier No. B617005100

missing translation for 'validMainframeMsg'

Precision time-keeping devices for laboratories, businesses, and industries

DURAC™ stopwatches are available in a variety of styles. Each item includes multi-language instructions (English, French, German, Italian, Portuguese and Spanish)

  • Type: Analog
  • No memory, clock, alarm and calendar
  • Construction: Copper chromium plated
  • Accuracy: 0.2sec

Order Info

Dimensions: 2.5W x 3.3 in. H (63W x 83mmH)

Specifications

Includes Multilanguage instructions
Material Copper, Chromium Plating
Measurement Time 30 min. 0.2 sec. intervals
Product Type Stopwatch, Analog
For Use With (Equipment) Laboratory, businesses and industries
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.