Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ API ASTM Hydrometers

Catalog No. p-4604535 Shop All H-B Instrument Company Products
Change view
Click to view available options
ASTM Number:
25H
4H
5H
Specific Gravity Range:
20 to 26°
29 to 41°
39 to 51°
Accuracy:
±0.1° API
±0.2° API
Length (Metric):
163 mm
330 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. ASTM Number Specific Gravity Range Accuracy Length (Metric)
13-202-504 4H 29 to 41° ±0.1° API 330 mm
13-202-309 5H 39 to 51° ±0.1° API 330 mm
13-202-477 25H 20 to 26° ±0.2° API 163 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-202-504 Supplier H-B Instrument™ Supplier No. B618930400
Only null left
Add to Cart
Add to Cart

These plain form hydrometers are available in a variety of models measuring the relative densities (specific gravity) of oil and petroleum products in various ranges from -1° to 96°API in accordance with the American Petroleum Institute (API) and the American Society of Testing Materials (ASTM) E100 standards.

Plain form hydrometers measure the relative densities (specific gravity) of oil and petroleum products in various ranges from -1° to 96° API

  • Conform to the accuracy requirements of ASTM hydrometers
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization: 60°F/60°F
Applications:
Measures relative density (specific gravity) of oil and petroleum products.

Storage:
ASTM hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team.

Specifications

Type Hydrometer
ASTM Number 4H
Accuracy ±0.1° API
Increments 0.1° API
Certifications/Compliance Traceable to NIST
Length (Metric) 330 mm
Content And Storage ASTM hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Ballast Type Lead Free
Baume Range 29 to 41°
For Use With (Application) Measures relative density (specific gravity) of oil and petroleum products.
Specific Gravity Range 29 to 41°
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.