Learn More
Description
Measure atmospheric pressure with H-B Durac™ Barometers. Black lines and numbers are easy to read. Choice of stainless steel/brass or plastic construction.
- Features black lines and numbers
- Hole present for wall mounting
- Adjust automatically once set
- Designed to work in altitudes below 6562 ft. (2000m)
Specifications
Specifications
| Model | 3910 |
| Product Type | Barometer |
| Length (English) | 6 in. |
| Length (Metric) | 152 mm |
| Material | Stainless-steel and brass |
| Diameter (Metric) Face | 152 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
