Learn More
Description
Used to determine the specific gravity/relative density (g/cm3) of battery acid in the range of 1.150 to 1.300
- Includes siphon set to collect battery acid
- Rubber parts are made of nitrile, a synthetic rubber that is more chemical resistant and durable than conventional rubber
- 165mm (6.5 in.) long
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 77°F
- Made in USA
Applications:
Automotive and trucking industries.
Certifications:
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Traceable to NIST
Recommended Storage
Battery hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Specifications
Specifications
| Type | Hydrometer with Siphon Set |
| Accuracy | ±0.005 |
| Increments | 0.005 |
| Certifications/Compliance | Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand Inspected by our U.S. quality team. |
| Length (Metric) | 165 mm |
| Content And Storage | Battery hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. |
| Baume Range | 1.150/1.3 |
| For Use With (Application) | Automotive and trucking industries. |
| Specific Gravity Range | 1.150 to 1.300 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
