Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Compact Sling Psychrometer
SCI_ED

Catalog No. S43400 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-3.88°C to +50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S43400 -3.88°C to +50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S43400 Supplier H-B Instrument™ Supplier No. B615030000/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Measures relative humidity with weather bureau-type wet and dry bulb.

  • Organic liquid filled thermometers with white back glass are mounted in a pocket sized self contained plastic case designed with a built in slide rule/convert wet and dry bulb readings/relative humidity, thus eliminating the need for calculating tables

Specifications

Type Compact Sling Psychrometer
Accuracy 1°C
Temperature Range (Metric) -3.88°C to +50°C
Increments 1°
Material Glass
Temperature Range (English) 23°F to 122°F
Length (English) 8.3 in.
Length (Metric) 21 cm
For Use With (Application) To measure relative humidity with weather bureau-type wet and dry bulb
Includes White back glass
Quantity 1 ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.