Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Compact Sling Psychrometers

Catalog No. 13202008 Shop All H-B Instrument Company Products
Change view
Click to view available options
Accuracy:
-17.22°C
1°C
Temperature Range (English):
23°F to 122°F
68°F to 248°F
Temperature Range (Metric):
-5°C to +50°C
20°C to 120°C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy Temperature Range (English) Temperature Range (Metric)
13-202-008 -17.22°C 68°F to 248°F 20°C to 120°C
13-203-042 1°C 23°F to 122°F -5°C to +50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-202-008 Supplier H-B Instrument™ Supplier No. B615030100RMD
Add to Cart
Add to Cart

Designed with a built in slide rule to convert wet and dry bulb readings to relative humidity

  • Measure relative humidity
  • Has weather bureau-type wet and dry bulb
  • Organic liquid filled thermometer
  • White back glass
  • Mounted in pocket sized self contained plastic case
  • Eliminates need for calculating tables

Specifications

Type Compact Sling Psychrometer
Accuracy -17.22°C
Temperature Range (Metric) 20°C to 120°C
Increments
Material Glass
Temperature Range (English) 68°F to 248°F
Length (English) 8.3 in.
Length (Metric) 21 cm
For Use With (Application) To measure relative humidity with weather bureau-type wet and dry bulb
Includes Weather bureau-type wet and dry bulb, white back glass
Quantity 5 Pieces
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.