Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Draft Survey Hydrometer

Catalog No. 13203202 Shop All H-B Instrument Company Products
Change view
Click to view available options
Length (Metric):
330 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
13-203-202 330 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-203-202 Supplier H-B Instrument™ Supplier No. B618090500
This item is not returnable. View return policy

Used to find the Apparent Density of sea/fresh water, these measurements help determine the amount of cargo that can be loaded onto bulk carrying cargo vessels

  • Range 0.990 to 1.040kg/L
  • 330mm (13 in.) long
  • Lead-free ballast and glass
  • Individually serialized
  • Temperature standardization: 15°C
Applications:
Popular in the fishing and shipping industries.

Order Info

Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.

Certifications

Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team.

Recommended Storage

Draft survey hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

Specifications

Accuracy ±0.0005kg/L
Increments 0.0005
Certifications/Compliance Traceable to NIST
Length (Metric) 330 mm
Content And Storage Draft survey hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
For Use With (Application) Popular in the fishing and shipping industries.
Specific Gravity Range 0.990 to 1.040 kg/L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.