Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Electronic Thermometer-Hygrometers
SCI_ED

Catalog No. S43399 Shop All H-B Instrument Company Products
Change view
Click to view available options
Humidity Range:
20 to 99%
25 to 90%
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Humidity Range
S43399 20 to 99%
S43398 25 to 90%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S43399 Supplier H-B Instrument™ Supplier No. B615060200/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Simultaneously monitor both temperature and humidity with waterproof probe, min/max memory, and freeze alerts.

  • With maximum/minimum memory
  • Option of freeze alert
  • Probe length 1.2 in. 30mm attached on 9.8 ft. (3m) cable
  • With flip out stand and magnetic back
  • Tested and calibrated in triple accredited/registered ISO™/IEC 17025:2005 and A2LA laboratory
  • Comes with multi-language (English, French, German, Italian, Portuguese and Spanish) instructions and statement of accuracy indicating accuracy traceable to NIST™ and DKD

Certifications

CE marked

Compliance

RoHS

Specifications

Type Electronic Thermohygrometer
Humidity Range 20 to 99%
Accuracy ±5%
Temperature Range (Metric) -50°C to +70°C
Temperature Accuracy ±1°C
Alarm Types Clock with Snooze
Temperature Range (English) -58°F to +158°F
Temperature Resolution 2°F
Dimensions (L x W x H) 1.2 x 2.5 x 3.7 in. (30 x 6.5 x 9.7 cm)
Length (English) 1.2 in.
Length (English) Cable 9.8 ft.
Length (English) Probe 1.2 in.
Length (Metric) 30 mm
Length (Metric) Cable 3 m
Length (Metric) Probe 3 cm
Width (English) 2.5 in.
Width (Metric) 6.5 cm
Height (English) 3.7 in.
Height (Metric) 9.7 cm
Includes Supplied with multi language (English, French, German, Italian, Portuguese and Spanish) instructions and statement of traceability indicating accuracy traceable to NIST and DAkkS
Certifications/Compliance CE, RoHS
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.