Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Four-Channel Timer with White Board
SCI_ED

Catalog No. S14700 Shop All H-B Instrument Company Products
Change view
Click to view available options
Time Range:
23 hr. 59 min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
S14700 23 hr. 59 min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S14700 Supplier H-B Instrument™ Supplier No. B617003700/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Two AAA batteries, multi-language instructions (English, French, German, Italian, Portuguese and Spanish)

Built in white board helps keep track of time and other critical information.

  • Audible alarm for each channel
  • Built in white board and dry erase marker with eraser tip (included) helps keep track of crucial information
  • Programs: hours/minutes; Displays: hours/minutes/seconds
  • Switchable timing capacity: 23 hours: 59 minutes/59 minutes
  • Count direction: up/down; displays elapsed time after countdown
  • Last time set memory
  • Key press confirmation feature gives an audible indication of data entry
  • Lay flat on a bench, use the flip-open stand for a vertical view, or use magnetic back for metal surface attachment

Specifications:

  • Timer Accuracy: ±5 sec./day
  • Display Resolution: 1 sec.
  • Display Size (W x H): 43.2 x 53.3mm (1.7 x 2.1 in.)
  • White Board Size (W x H): 61 x 68.9mm (2.4 x 2.7 in.)
  • Battery: Two 1.5V, type AAA or equivalent
  • Dimensions (D x W x H): 25.4 x 114.3 x 88.9mm (1 x 4.9 x 3.5 in.)

Certifications:
Provided with Certificate of Calibration, which indicates calibration using NIST procedures and is in compliance with ANSI/NCSL Z540-1. Individually tested and inspected using NIST methods, in H-B's exclusive A2LA accredited/ISO9001/ISO14001 registered laboratory, assuring conformance to the measuring instrument requirements of ISO 17025:2005 and ANSI/NCSL Z540-1. CE approved. RoHS compliant.

Specifications

Product Type 4-channel Timer
Time Range 23 hr. 59 min.
Alarms Audible
Accuracy ±5 sec./day
Resolution 1 sec.
Increments 1 min.
Battery Type AAA
Display Dimensions 43.2 mm W x 53.3 mm H
Dimensions (L x W x H) 25.4 x 114.3 x 88.9 mm (1 x 4.9 x 3.5 in.)
Includes Two AAA batteries, multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Quantity 10/Cs.
Certifications/Compliance Provided with Certificate of Calibration, which indicates calibration using NIST procedures and is in compliance with ANSI/NCSL Z540-1. Individually tested and inspected using NIST methods, in H-B's exclusive A2LA accredited/ISO9001/ISO14001 registered laboratory, assuring conformance to the measuring instrument requirements of ISO 17025:2005 and ANSI/NCSL Z540-1. CE approved. RoHS compliant.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.