Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B DURAC™ SP Scienceware™ Probeless Min/Max Electronic Thermometers

Catalog No. 13201950 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-40°C to +50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-201-950 -40°C to +50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-201-950 Supplier H-B DURAC™ Supplier No. B609002800RMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

AAA(2)

For use in high moisture or wet environments

  • Indoor/outdoor thermometer displays the current temperature and registers the maximum and minimum temperatures attained since the last reset

Certifications

CE marked

Specifications

Dimensions (L x W x H) 8.5 x 3.9 x 8.5 in. (215 x 10 x 21.5 cm)
Resolution 0.1°C/°F
Product Type Waterproof IP65; AAA(2) Required
Max. Temperature (Metric) 50°C
Min. Temperature (Metric) -40°C
Temperature Range (Metric) -40°C to +50°C
For Use With (Equipment) Indoor/Outdoor Temperature Measurement
Accuracy ±1°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.