Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Multifunction Analog Clocks

Catalog No. p-4892013 Shop All H-B Instrument Company Products
Change view
Click to view available options
Product Type:
Multi Function Clock
Multi Function Clock, Atomic (Europe)
Multi Function Clock, Atomic (North America)
Includes:
Alarm
No Alarm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Includes
13-202-010 Multi Function Clock No Alarm
13-202-012 Multi Function Clock, Atomic (Europe) Alarm
13-202-013 Multi Function Clock, Atomic (North America) Alarm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-202-010 Supplier H-B Instrument™ Supplier No. B617000800

Provide laboratories, businesses and industries with precision time keeping feature and 0.1 resolution

  • Supplied with instructions in English, French, German, Italian, Portuguese and Spanish languauges
  • Accuracy: 1.5°C, 3 sec
  • Indoor temperature range: 0/50°C (32/122°F)
  • Available with two AAA batteries

Analog Clock with Temperature

  • Temperature display format switch (°C/°F)
  • Outdoor temperature range: -20° to 60°C
  • Outdoor temperature with RF: up to three channels
  • Indoor/Outdoor temperature trend indicator
  • Indoor/Outdoor max and min temperature records function
  • Outdoor temperature upper/lower limited alert
  • Available in European (13-202-012) and North American (Catalog No. 13-202-013) versions

Certifications

CE marked

Compliance

RoHS compliant

Specifications

Product Type Multi Function Clock
Accuracy 3 sec.
Resolution 0.1
Temperature Range (English) 32°F to 122°F
Temperature Range (Metric) 0°C to 50°C
Diameter (English) Outer 12 in.
Diameter (Metric) Outer 30.5 cm
Includes No Alarm
For Use With (Application) Provide laboratories, businesses and industries with precision time keeping feature and 0.1 resolution
Quantity Each
Certifications/Compliance CE, ROHS
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.