Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Multifunction Digital Clocks

Catalog No. 13202011 Shop All H-B Instrument Company Products
Change view
Click to view available options
World time; Alarm; Stop watch; Count down; W x H: 11.4 x 7.6 in. (290 x 192mm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
13-202-011 World time; Alarm; Stop watch; Count down; W x H: 11.4 x 7.6 in. (290 x 192mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-202-011 Supplier H-B Instrument™ Supplier No. B617000900

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provide laboratories, businesses and industries with precision time keeping feature and 0.1 resolution

  • Supplied with instructions in English, French, German, Italian, Portuguese and Spanish languauges
  • Accuracy: 1.5°C, 3 sec
  • Indoor temperature range: 0/50°C (32/122°F)
  • Available with two AAA batteries

Digital Clock with Temperature

  • Features calendar from 1900 to 2099
  • Alarm with snooze option
  • Stopwatch and count down feature
  • World time with 12/24 selectable format
  • Temperature display °C/°F selectable format

Certifications

CE marked

Compliance

RoHS compliant

Specifications

Product Type Multi Function Clock
Accuracy 3 sec.
Resolution 0.1
Temperature Range (English) 32°F to 122°F
Temperature Range (Metric) 0°C to 50°C
Width (English) 11.4 in.
Width (Metric) 29 cm
Height (English) 7.6 in.
Height (Metric) 19.2 cm
Includes Two AAA batteries, World Time
For Use With (Application) Provide laboratories, businesses and industries with precision time keeping feature and 0.1 resolution
Quantity Each
Certifications/Compliance CE, ROHS
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.