Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ SP Scienceware™ Calibrated Electronic Thermometers with Waterproof Sensor - Single Zone

Catalog No. 13201763 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +200°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-201-763 -50°C to +200°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-201-763 Supplier H-B Instrument™ Supplier No. B609002700
Add to Cart
Add to Cart

Includes

Multi-language instructions (English, French, German, Italian, Portuguese, and Spanish) provided.

Requires

LR44 battery

Digital thermometers that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more.

  • 1/2 in. sensor with 1m cable
  • Features available include minimum/maximum temperature readings, dual/triple display, and alarms
  • Batteries required: 13-201-767 (AAA); 13-201-763 (LR44)
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • Individually serialized, CE marked

Certifications

CE marked

Compliance

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.

Specifications

Calibration Points 0°, 50°C (13-201-767); 0°, 100°C (13-201-763)
Certifications/Compliance Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
Dimensions (L x W x H) 1.2 x 1.9 x 1.1 in. (30 x 4.8 x 2.8 cm)
For Use With (Application) Temperature Calibration and Verification; Used Where Chemical-Resistant Probes areNneeded
Includes Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Probe Type Waterproof
Resolution 0.1°C/°F
Product Type Panel Mount, ABS Plastic Case, 30mm (1.2 in.) Waterproof Sensor/1m (3.3 ft.); requires LR44 battery
Max. Temperature (Metric) 200°C
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +200°C
Calibrated Yes
Accuracy ±1°C from –20°/120°C; ±3°C from 150°/200°C; otherwise ±2°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.