Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Remote Sensors for Weather Stations

Catalog No. 13201837 Shop All H-B Instrument Company Products
Change view
Click to view available options
Outdoor range: -4deg. to +140deg.F (-20deg. to +60deg.C)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
13-201-837 Outdoor range: -4deg. to +140deg.F (-20deg. to +60deg.C)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-201-837 Supplier H-B Instrument™ Supplier No. B615000800

missing translation for 'validMainframeMsg'

For use with Durac™ weather stations

  • With 433MHz RF
  • Resolution: 0.1
  • With batteries

Certifications

CE Marked

Compliance

RoHS

Specifications

Accuracy 1.5°C
Certifications/Compliance CE, RoHS
For Use With (Application) Durac™ weather stations
For Use With (Equipment) Batteries
Temperature Range (English) -4°F to +140°F
Temperature Range (Metric) -20° to +60°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.