Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ RTD Electronic Thermometer

Catalog No. 13201766 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-100°C to +300°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-201-766 -100°C to +300°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-201-766 Supplier H-B Instrument™ Supplier No. B609010000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Dual scale thermometer with 0.1 resolution

  • Feature IP67 waterproof housing
  • PT temperature sensor adaptable for PT100, PT500 and PT1000 probes
  • Maximum/minimum/average functions present
  • LCD backlight with 0.1% of reading or 0.4°C display accuracy
  • Battery life indicator
  • Supplied with instructions in English, French, German, Italian, Portuguese and Spanish languauges and Statement of Traceability
  • Tested and calibrated in triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment with calibration traceable to NIST and DKD

Certifications

CE marked

Compliance

RoHS compliant

Specifications

Dimensions (L x W x H) 5.9 x 2.6 x 1.2 in. (15 x 6.6 x 3.1 cm)
Height (English) 1.2 in.
Height (Metric) 3.1 cm
Includes PT temperature sensor, multilanguage instructions and statement of accuracy, 3 AAA battery
Length (English) Cable 59 in.
Length (English) Probe 9.1 in.
Length (Metric) 150 mm
Length (Metric) Cable 150 cm
Length (Metric) Probe 23 cm
Resolution 0.1°C
Width (English) 2.6 in.
Length (English) 5.9 in.
Max. Temperature (English) 572°F
Max. Temperature (Metric) 300°C
Min. Temperature (English) -148°F
Min. Temperature (Metric) -100°C
Temperature Range (English) -148°F to +572°F
Temperature Range (Metric) -100°C to +300°C
Accuracy 0.1% of reading or 0.4°C
Display Digital LCD
Width (Metric) 6.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.