Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Safety Specific Gravity/Relative Density (g/cm3) Combined Form Thermo-Hydrometers

Catalog No. 13202041 Shop All H-B Instrument Company Products
Change view
Click to view available options
Specific Gravity Range:
1.000 to 1.220
Accuracy:
±0.002
Increments:
0.002
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Specific Gravity Range Accuracy Increments
13-202-041 1.000 to 1.220 ±0.002 0.002
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-202-041 Supplier H-B Instrument™ Supplier No. B618210400
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Offers the additional convenience of an enclosed thermometer with a temperature scale of 0° to 150°F

  • Measure specific gravity/relative density (g/cm3) of a variety of liquids in various ranges from 0.600 to 2.000
  • Conform to the accuracy requirements for ASTM thermo-hydrometers
  • 381mm (15 in.) long
  • Lead-free ballast and glass
  • Temperature standardization: 15°C (60°F)
  • Thermometer contains mercury-free blue spirit organic liquid fill
  • Thermometer divisions: 2°
  • Individually serialized

Applications:
Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more.

Certifications:
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.

Storage:
Combined form hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

Note:
Enclosed thermometers should be used as a general reference only. For temperature critical applications, a calibrated standard thermometer is recommended.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Specifications

Accuracy ±0.002
Increments 0.002
Certifications/Compliance Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Length (Metric) 381 mm
Content And Storage Combined form hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
For Use With (Application) Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more.
Specific Gravity Range 1.000 to 1.220
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.