Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ ASTM Precision Specific Gravity Hydrometers with Individual Calibration Report: for Heavy Liquids

Catalog No. 13203056 Shop All H-B Instrument Company Products
Change view
Click to view available options
ASTM Number:
111H
Specific Gravity Range:
1.000 to 1.050
Calibration Points:
1.005, 1.025, 1.045
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. ASTM Number Specific Gravity Range Calibration Points
13-203-056 111H 1.000 to 1.050 1.005, 1.025, 1.045
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-203-056 Supplier H-B Instrument™ Supplier No. B618981800

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Available in a variety of individually calibrated models measuring specific gravity of heavy liquids in various ranges from 0.650 to 1.500

  • Calibrated traceable to NIST standards at three specific gravity points; supplied with a detailed calibration report stating corrections to one-tenth of the smallest division
  • Conform to the accuracy requirements of ASTM hydrometers
  • 330mm (13 in.) long
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization: 60°F/60°F
  • Packaged in a recyclable deluxe storage box
  • Made in the USA
Applications:
Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more.

Certifications:
Calibrated and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. Conforms with American Society of Testing Materials (ASTM) E100 standards.Storage:
ASTM calibrated hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.

Specifications

ASTM Number 111H
Accuracy ±0.0005
Increments 0.0005
Certifications/Compliance Calibrated and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. Conforms with American Society of Testing Materials (ASTM) E100 standards.
Length (Metric) 330 mm
Content And Storage ASTM calibrated hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Calibration Points 1.005, 1.025, 1.045
For Use With (Application) For Heavy Liquids.
Specific Gravity Range 1.000 to 1.050
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.