Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Specific Gravity/Relative Density (g/cm3) and Baume Plain Form Hydrometers: for Liquids Heavier Than Water
Shop All H-B Instrument Company Products
Click to view available options
Specific Gravity Range:
1.000 to 1.225
1.000 to 2.000
Accuracy:
±0.005
±0.02
Increments:
0.005
0.02
Length (Metric):
165 mm
Description
- Measure specific gravity/relative density (g/cm&superscript_3;) of liquids heavier than water in various ranges from 1.00 to 2.00, and Baume in various ranges from 0° to 70°
- Lead free ballast and glass
- Individually serialized
- Temperature standardization:15°C (60°F)
- Universal model (13-202-121) is available for heavy and light liquids in a range of 0.700 to 2.00
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Specifications
Specifications
| Accuracy | ±0.005 |
| Increments | 0.005 |
| Certifications/Compliance | Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. |
| Length (Metric) | 165 mm |
| Content And Storage | Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures. |
| Baume Accuracy | ±0.5° |
| Baume Divisions | 0.5° |
| Baume Range | 0 to 25° |
| For Use With (Application) | For Liquids Heavier Than Water |
| Specific Gravity Range | 1.000 to 1.225 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction