Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Thermometer-Hygrometer-Barometers

Catalog No. 13201842 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-20°F to +120°F
-30°C to +50°C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-201-842 -20°F to +120°F
13-201-841 -30°C to +50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 13-201-842 Supplier H-B Instrument™ Supplier No. B615020100

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Recalibrateable instrument

  • Triple scale barometer feature readings in cmHg, in.Hg and mbar: 940/1058 (mbar), 27.75/31.25 (in.Hg), 70.5 to 79.4 (cmHg)
  • Single scale thermometer and humidity readings with ranges 0 to 100%
  • Stainless-steel and brass construction
  • Hole for wall mounting present
  • Adjust automatically once set
  • Designed to work in altitudes below 6561 ft. (2000m)

Specifications

Temperature Range (Metric) -20°F to +120°F
Material Stainless steel and brass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.