Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Thermometer-Hygrometer-Clocks

Catalog No. 13202003 Shop All H-B Instrument Company Products
Change view
Click to view available options
Square; Range: -30deg. to 50deg.C (temp.), 0 to 100% (humidity); Accuracy: 2deg.C, 5% RH; 230mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
13-202-003 Square; Range: -30deg. to 50deg.C (temp.), 0 to 100% (humidity); Accuracy: 2deg.C, 5% RH; 230mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-202-003 Supplier H-B Instrument™ Supplier No. B617000100

missing translation for 'validMainframeMsg'

Precision time keeping clock for laboratories, businesses and industries

  • Plastic casing with white dial face construction
  • Feature hole for wall mounting
  • Available in square or round shape
  • Include one AA battery
  • Instructions in English, French, German, Italian, Portuguese and Spanish languages provided
  • Humidity range: 0/100%
  • Divisions: 2°C, 5% RH
  • Accuracy: 2°C, 5% RH

Certifications

CE marked

Compliance

RoHS compliant

Specifications

Product Type Thermometer Hygrometer Clock
Accuracy 2°C, 5% RH
Material Plastic
Temperature Range (English) -22°F to +122°F
Temperature Range (Metric) -30°C to +50°C
Diameter (English) Outer 9.1 in.
Diameter (Metric) Outer 23 cm
Includes One AA battery
For Use With (Application) Precision time keeping clock for laboratories, businesses and industries
Quantity Each
Certifications/Compliance CE, ROHS
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.