Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Rain Gauge
SCI_ED

Catalog No. S01949 Shop All H-B Instrument Company Products
Change view
Click to view available options
Precision rain gauge; Range: 0 to 2 in. (0 to 50mm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S01949 Precision rain gauge; Range: 0 to 2 in. (0 to 50mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S01949 Supplier H-B Instrument™ Supplier No. B615070000
This item is not returnable. View return policy

Includes

Rainfall chart

Durable plastic construction with nesting ability makes it easy to use and simple to store.

  • Three-piece cylindrical construction
  • Inner and outer removable cylinders to collect rain and rain overflow
  • Inner cylinder features a built-in 4 in. (100mm) diameter funnel with dual scale (mm and inch markings)
  • Required in GLOBE protocols: precipitation, liquid, solid

Placement:
On a post as close to the ground as practical. The top of the rain gauge should be 10cm higher than the top of the post. If possible, cut the top of the post at a 45° angle slopping away from the rain gauge so that drops will splash away from the gauge.

Specifications

  • Gauge Range: 0 to 2 in. (0 to 50mm)
  • 11.5 H x 4 in. dia. (292 x 102mm)

Specifications

Includes Rainfall chart
Height (Metric) 29.2 cm
Product Type Rain Gauge
Height (English) 11.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.